Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69407X01

  • Zoro # G703522790


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Thread-Locking Element Included
No
With Locking Plunger
No
Nose Shape
Pin
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69407X01
Zoro #
G703522790
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Body Length
24 mm
Plunger Dia.
8.50 mm
Ring Dia.
No
Overall Length
28.5 mm
Plunger Width
8.5 mm
Thread Length
24 mm
Body Diameter
16 mm

Details

Item
Spring Plunger
Thread-Locking Element Included
No
With Locking Plunger
No
Nose Shape
Pin
Body Material
Steel
Retractable
No
Plunger Material
Steel
Body Finish
Black Oxide
Plunger Projection
4.5 mm
Final Nose Force
100 N
With Flange
No
Initial Nose Force
45 N
Thread
Fully Threaded
Nose Material
Steel
Thread Pitch
2 mm
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
5.8
Body Material Grade
12L14
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Measurement System
Metric

Description

Spring Plunger, Thread Size M16, Thread Length 24 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.50 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 100 N, Flange Thickness Not Applicable, Initial Nose Force 45 N, Overall Length 28.5 mm, Plunger Width 8.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.