Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69408X01

  • Zoro # G603522784


product price: $95.15
/pk 10, $9.52/ea
Free Shipping & Returns

Key Features

Thread Size
M20
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
6.5 mm
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69408X01
Zoro #
G603522784
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Plunger Dia.
10.00 mm
Plunger Width
10 mm
Body Length
30 mm
Overall Length
36.5 mm
Ring Dia.
No
Body Diameter
20 mm
Thread Length
30 mm

Details

Item
Spring Plunger
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
6.5 mm
Thread
Fully Threaded
Final Nose Force
120 N
Plunger Material
Steel
Retractable
No
Nose Shape
Pin
Initial Nose Force
60 N
Thread-Locking Element Included
No
With Locking Plunger
No
With Flange
No
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Includes Flange
Flange Not Included
Thread Pitch
2.5 mm
Plunger Material Grade
5.8
Measurement System
Metric

Description

Spring Plunger, Thread Size M20, Thread Length 30 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00 mm, Plunger Projection 6.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 60 N, Overall Length 36.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.