Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69421X01

  • Zoro # G503522846


product price: $39.75
/pk 10, $3.98/ea

Key Features

Thread Size
M5
Overall Length
14 mm
Plunger Width
2.4 mm
Final Nose Force
10 N
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69421X01
Zoro #
G503522846
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Length
14 mm
Plunger Width
2.4 mm
Ring Dia.
No
Plunger Dia.
2.40 mm
Body Length
12 mm
Body Diameter
5 mm
Thread Length
12 mm

Details

Item
Spring Plunger
Final Nose Force
10 N
With Locking Plunger
No
Thread
Fully Threaded
Initial Nose Force
3 N
With Flange
No
Body Material
Steel
Nose Shape
Pin
Plunger Material
Steel
Thread-Locking Element Included
No
Retractable
No
Plunger Projection
2 mm
Body Finish
Black Oxide
Nose Material
Steel
Thread Pitch
0.8 mm
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Measurement System
Metric
Plunger Material Grade
5.8
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M5, Thread Length 12 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 2.40 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 12 mm, Final Nose Force 10 N, Flange Thickness Not Applicable, Initial Nose Force 3 N, Overall Length 14 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.