Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69423X01

  • Zoro # G703522844


product price: $40.85
/pk 10, $4.09/ea

Key Features

Thread Size
M8
Plunger Dia.
4.00 mm
Final Nose Force
15 N
Body Finish
Black Oxide
Ring Dia.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69423X01
Zoro #
G703522844
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Plunger Dia.
4.00 mm
Ring Dia.
No
Body Length
16 mm
Overall Length
18 mm
Thread Length
16 mm
Body Diameter
8 mm
Plunger Width
4 mm

Details

Item
Spring Plunger
Final Nose Force
15 N
Body Finish
Black Oxide
With Flange
No
Thread-Locking Element Included
No
Plunger Material
Steel
Plunger Projection
2 mm
Nose Shape
Pin
Thread
Fully Threaded
Body Material
Steel
With Locking Plunger
No
Initial Nose Force
7 N
Retractable
No
Nose Material
Steel
Plunger Finish
Black Oxide
Retractability
Not Retractable
Measurement System
Metric
Body Material Grade
12L14
Thread Pitch
1.25 mm
Includes Flange
Flange Not Included
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M8, Thread Length 16 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 16 mm, Final Nose Force 15 N, Flange Thickness Not Applicable, Initial Nose Force 7 N, Overall Length 18 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.