Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69424X01

  • Zoro # G803522843


product price: $46.45
/pk 10, $4.65/ea

Key Features

Thread Size
M10
With Flange
No
Thread-Locking Element Included
No
Body Length
19 mm
Nose Shape
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69424X01
Zoro #
G803522843
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Body Length
19 mm
Plunger Dia.
4.50 mm
Overall Length
21.5 mm
Ring Dia.
No
Plunger Width
4.5 mm
Body Diameter
10 mm
Thread Length
19 mm

Details

Item
Spring Plunger
With Flange
No
Thread-Locking Element Included
No
Nose Shape
Pin
Body Finish
Black Oxide
Plunger Material
Steel
Retractable
No
Final Nose Force
16 N
Body Material
Steel
Thread
Fully Threaded
With Locking Plunger
No
Initial Nose Force
9 N
Plunger Projection
2.5 mm
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide
Thread Pitch
1.5 mm
Retractability
Not Retractable
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Body Material Grade
12L14
Measurement System
Metric

Description

Spring Plunger, Thread Size M10, Thread Length 19 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.50 mm, Plunger Projection 2.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 19 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 21.5 mm, Plunger Width 4.5 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.