Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69425X01

  • Zoro # G903522842


product price: $86.99
/pk 10, $8.70/ea
Free Shipping & Returns

Key Features

Thread Size
M12
With Locking Plunger
No
Plunger Dia.
6.00 mm
Thread-Locking Element Included
No
Plunger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69425X01
Zoro #
G903522842
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Plunger Dia.
6.00 mm
Overall Length
25.5 mm
Body Length
22 mm
Ring Dia.
No
Plunger Width
6 mm
Thread Length
22 mm
Body Diameter
12 mm

Details

Item
Spring Plunger
With Locking Plunger
No
Thread-Locking Element Included
No
Plunger Material
Steel
Plunger Projection
3.5 mm
Retractable
No
With Flange
No
Nose Shape
Pin
Initial Nose Force
14 N
Body Finish
Black Oxide
Body Material
Steel
Final Nose Force
26 N
Thread
Fully Threaded
Nose Material
Steel
Thread Pitch
1.75 mm
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
5.8
Body Material Grade
12L14
Measurement System
Metric
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M12, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 26 N, Flange Thickness Not Applicable, Initial Nose Force 14 N, Overall Length 25.5 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.