Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69426X01

  • Zoro # G703522837


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Initial Nose Force
22 N
With Locking Plunger
No
Retractable
No
Plunger Dia.
8.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69426X01
Zoro #
G703522837
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Plunger Dia.
8.50 mm
Body Length
24 mm
Overall Length
28.5 mm
Ring Dia.
No
Plunger Width
8.5 mm
Thread Length
24 mm
Body Diameter
16 mm

Details

Item
Spring Plunger
Initial Nose Force
22 N
With Locking Plunger
No
Retractable
No
Nose Shape
Pin
Body Finish
Black Oxide
Thread
Fully Threaded
With Flange
No
Thread-Locking Element Included
No
Plunger Projection
4.5 mm
Body Material
Steel
Final Nose Force
50 N
Plunger Material
Steel
Nose Material
Steel
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
5.8
Retractability
Not Retractable
Thread Pitch
2 mm
Plunger Finish
Black Oxide
Measurement System
Metric

Description

Spring Plunger, Thread Size M16, Thread Length 24 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.50 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 50 N, Flange Thickness Not Applicable, Initial Nose Force 22 N, Overall Length 28.5 mm, Plunger Width 8.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.