Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69501X01

  • Zoro # G203522825


product price: $96.25
/pk 10, $9.63/ea
Free Shipping & Returns

Key Features

Thread Size
M4
With Flange
No
Body Material
Stainless Steel
Initial Nose Force
6 N
Nose Shape
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69501X01
Zoro #
G203522825
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Body Length
9 mm
Plunger Dia.
1.80 mm
Overall Length
10.5 mm
Ring Dia.
No
Body Diameter
4 mm
Plunger Width
1.8 mm
Thread Length
9 mm

Details

Item
Spring Plunger
With Flange
No
Body Material
Stainless Steel
Initial Nose Force
6 N
Nose Shape
Pin
Body Finish
Uncoated
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
20 N
Plunger Projection
1.5 mm
With Locking Plunger
No
Retractable
No
Plunger Material
Stainless Steel
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Measurement System
Metric
Body Material Grade
300
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Thread Pitch
0.7 mm

Description

Spring Plunger, Thread Size M4, Thread Length 9 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 1.80 mm, Plunger Projection 1.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 20 N, Flange Thickness Not Applicable, Initial Nose Force 6 N, Overall Length 10.5 mm, Plunger Width 1.8 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.