Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69504X01

  • Zoro # G603522807


product price: $88.89
/pk 10, $8.89/ea
Free Shipping & Returns

Key Features

Thread Size
M8
Final Nose Force
30 N
Plunger Material
Stainless Steel
With Locking Plunger
No
Retractable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69504X01
Zoro #
G603522807
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
18 mm
Body Length
16 mm
Ring Dia.
No
Plunger Dia.
4.00 mm
Body Diameter
8 mm
Thread Length
16 mm
Plunger Width
4 mm

Details

Item
Spring Plunger
Final Nose Force
30 N
Plunger Material
Stainless Steel
With Locking Plunger
No
Retractable
No
Initial Nose Force
15 N
Nose Shape
Pin
Thread-Locking Element Included
No
Plunger Projection
2 mm
Thread
Fully Threaded
Body Finish
Uncoated
With Flange
No
Body Material
Stainless Steel
Nose Material
Steel
Plunger Finish
Uncoated
Thread Pitch
1.25 mm
Retractability
Not Retractable
Measurement System
Metric
Includes Flange
Flange Not Included
Plunger Material Grade
400
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
300

Description

Spring Plunger, Thread Size M8, Thread Length 16 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 16 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 15 N, Overall Length 18 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.