Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69505X01

  • Zoro # G203522801


product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Body Material
Stainless Steel
Retractable
No
Thread
Fully Threaded
Overall Length
21.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69505X01
Zoro #
G203522801
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
21.5 mm
Ring Dia.
No
Plunger Dia.
4.50 mm
Body Length
19 mm
Body Diameter
10 mm
Thread Length
19 mm
Plunger Width
4.5 mm

Details

Item
Spring Plunger
Body Material
Stainless Steel
Retractable
No
Thread
Fully Threaded
Plunger Material
Stainless Steel
Final Nose Force
35 N
Body Finish
Uncoated
Initial Nose Force
20 N
Thread-Locking Element Included
No
With Flange
No
Nose Shape
Pin
Plunger Projection
2.5 mm
With Locking Plunger
No
Nose Material
Steel
Plunger Material Grade
400
Body Material Grade
300
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
1.5 mm

Description

Spring Plunger, Thread Size M10, Thread Length 19 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.50 mm, Plunger Projection 2.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 19 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 21.5 mm, Plunger Width 4.5 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.