Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69507X01

  • Zoro # G103522789


product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Nose Shape
Pin
Thread-Locking Element Included
No
Body Length
24 mm
Initial Nose Force
45 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69507X01
Zoro #
G103522789
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Body Length
24 mm
Ring Dia.
No
Overall Length
28.5 mm
Plunger Dia.
8.50 mm
Thread Length
24 mm
Body Diameter
16 mm
Plunger Width
8.5 mm

Details

Item
Spring Plunger
Nose Shape
Pin
Thread-Locking Element Included
No
Initial Nose Force
45 N
Body Material
Stainless Steel
Final Nose Force
100 N
With Flange
No
Retractable
No
Body Finish
Uncoated
Plunger Projection
4.5 mm
Thread
Fully Threaded
With Locking Plunger
No
Plunger Material
Stainless Steel
Nose Material
Steel
Includes Flange
Flange Not Included
Body Material Grade
300
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Thread Pitch
2 mm
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M16, Thread Length 24 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.50 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 100 N, Flange Thickness Not Applicable, Initial Nose Force 45 N, Overall Length 28.5 mm, Plunger Width 8.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.