Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69521X01

  • Zoro # G903522835


product price: $80.69
/pk 10, $8.07/ea
Free Shipping & Returns

Key Features

Thread Size
M5
Retractable
No
Plunger Dia.
2.40 mm
Plunger Projection
2 mm
Body Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69521X01
Zoro #
G903522835
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Plunger Dia.
2.40 mm
Ring Dia.
No
Body Length
12 mm
Overall Length
14 mm
Body Diameter
5 mm
Thread Length
12 mm
Plunger Width
2.4 mm

Details

Item
Spring Plunger
Retractable
No
Plunger Projection
2 mm
Body Finish
Uncoated
With Flange
No
Thread
Fully Threaded
With Locking Plunger
No
Nose Shape
Pin
Initial Nose Force
3 N
Body Material
Stainless Steel
Final Nose Force
10 N
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Nose Material
Steel
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
300
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Thread Pitch
0.8 mm

Description

Spring Plunger, Thread Size M5, Thread Length 12 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 2.40 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 12 mm, Final Nose Force 10 N, Flange Thickness Not Applicable, Initial Nose Force 3 N, Overall Length 14 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.