Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69522X01

  • Zoro # G103522826


product price: $76.15
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Thread Size
M6
Plunger Dia.
2.70 mm
Body Finish
Uncoated
Ring Dia.
No
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69522X01
Zoro #
G103522826
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Plunger Dia.
2.70 mm
Ring Dia.
No
Overall Length
16 mm
Body Length
14 mm
Body Diameter
6 mm
Plunger Width
2.7 mm
Thread Length
14 mm

Details

Item
Spring Plunger
Body Finish
Uncoated
Final Nose Force
10 N
Thread-Locking Element Included
No
Body Material
Stainless Steel
Initial Nose Force
4 N
With Locking Plunger
No
With Flange
No
Plunger Projection
2 mm
Nose Shape
Pin
Retractable
No
Plunger Material
Stainless Steel
Thread
Fully Threaded
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Thread Pitch
1 mm
Plunger Finish
Uncoated
Retractability
Not Retractable
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
300
Includes Flange
Flange Not Included

Description

Spring Plunger, Thread Size M6, Thread Length 14 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 2.70 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 14 mm, Final Nose Force 10 N, Flange Thickness Not Applicable, Initial Nose Force 4 N, Overall Length 16 mm, Plunger Width 2.7 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.