Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69523X01

  • Zoro # G603522821


product price: $90.25
/pk 10, $9.03/ea
Free Shipping & Returns

Key Features

Thread Size
M8
With Locking Plunger
No
Nose Shape
Pin
Plunger Dia.
4.00 mm
Overall Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69523X01
Zoro #
G603522821
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Plunger Dia.
4.00 mm
Overall Length
18 mm
Body Length
16 mm
Ring Dia.
No
Body Diameter
8 mm
Plunger Width
4 mm
Thread Length
16 mm

Details

Item
Spring Plunger
With Locking Plunger
No
Nose Shape
Pin
Thread
Fully Threaded
With Flange
No
Thread-Locking Element Included
No
Body Material
Stainless Steel
Retractable
No
Body Finish
Uncoated
Final Nose Force
15 N
Initial Nose Force
7 N
Plunger Material
Stainless Steel
Plunger Projection
2 mm
Nose Material
Steel
Body Material Grade
300
Plunger Material Grade
300
Plunger Finish
Uncoated
Measurement System
Metric
Thread Pitch
1.25 mm
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included

Description

Spring Plunger, Thread Size M8, Thread Length 16 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00 mm, Plunger Projection 2 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 16 mm, Final Nose Force 15 N, Flange Thickness Not Applicable, Initial Nose Force 7 N, Overall Length 18 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.