Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69524X01

  • Zoro # G503522815


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Thread Size
M10
With Flange
No
Body Material
Stainless Steel
Nose Shape
Pin
Overall Length
21.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69524X01
Zoro #
G503522815
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
21.5 mm
Body Length
19 mm
Ring Dia.
No
Plunger Dia.
4.50 mm
Body Diameter
10 mm
Thread Length
19 mm
Plunger Width
4.5 mm

Details

Item
Spring Plunger
With Flange
No
Body Material
Stainless Steel
Nose Shape
Pin
Initial Nose Force
9 N
Plunger Material
Stainless Steel
With Locking Plunger
No
Thread-Locking Element Included
No
Plunger Projection
2.5 mm
Body Finish
Uncoated
Thread
Fully Threaded
Retractable
No
Final Nose Force
16 N
Nose Material
Steel
Thread Pitch
1.5 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Body Material Grade
300
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Measurement System
Metric
Plunger Material Grade
300

Description

Spring Plunger, Thread Size M10, Thread Length 19 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.50 mm, Plunger Projection 2.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 19 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 21.5 mm, Plunger Width 4.5 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.