Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69525X01

  • Zoro # G003522810


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Plunger Material
Stainless Steel
Retractable
No
Thread-Locking Element Included
No
Plunger Dia.
6.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69525X01
Zoro #
G003522810
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Plunger Dia.
6.00 mm
Ring Dia.
No
Body Length
22 mm
Overall Length
25.5 mm
Plunger Width
6 mm
Thread Length
22 mm
Body Diameter
12 mm

Details

Item
Spring Plunger
Plunger Material
Stainless Steel
Retractable
No
Thread-Locking Element Included
No
With Locking Plunger
No
Plunger Projection
3.5 mm
Thread
Fully Threaded
With Flange
No
Body Material
Stainless Steel
Body Finish
Uncoated
Final Nose Force
26 N
Initial Nose Force
14 N
Nose Shape
Pin
Nose Material
Steel
Body Material Grade
300
Measurement System
Metric
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Plunger Material Grade
300
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
1.75 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M12, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 26 N, Flange Thickness Not Applicable, Initial Nose Force 14 N, Overall Length 25.5 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.