Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69526X01

  • Zoro # G903522804


product price: $187.99
/pk 10, $18.80/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Body Finish
Uncoated
Body Length
24 mm
Plunger Material
Stainless Steel
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69526X01
Zoro #
G903522804
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Body Length
24 mm
Overall Length
28.5 mm
Plunger Dia.
8.50 mm
Ring Dia.
No
Thread Length
24 mm
Plunger Width
8.5 mm
Body Diameter
16 mm

Details

Item
Spring Plunger
Body Finish
Uncoated
Plunger Material
Stainless Steel
With Locking Plunger
No
Final Nose Force
50 N
Thread
Fully Threaded
Nose Shape
Pin
Body Material
Stainless Steel
Plunger Projection
4.5 mm
With Flange
No
Thread-Locking Element Included
No
Retractable
No
Initial Nose Force
22 N
Nose Material
Steel
Thread Pitch
2 mm
Plunger Finish
Uncoated
Body Material Grade
300
Includes Flange
Flange Not Included
Measurement System
Metric
Plunger Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M16, Thread Length 24 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.50 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 50 N, Flange Thickness Not Applicable, Initial Nose Force 22 N, Overall Length 28.5 mm, Plunger Width 8.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.