Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69601X01

  • Zoro # G403522793


product price: $85.15
/pk 10, $8.52/ea
Free Shipping & Returns

Key Features

Thread Size
M3
Plunger Dia.
1.00 mm
Final Nose Force
3 N
Body Finish
Black Oxide
Overall Length
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69601X01
Zoro #
G403522793
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3
Plunger Dia.
1.00 mm
Overall Length
11.5 mm
Ring Dia.
No
Body Length
10 mm
Plunger Width
1 mm
Body Diameter
3 mm
Thread Length
10 mm

Details

Item
Spring Plunger
Final Nose Force
3 N
Body Finish
Black Oxide
Body Material
Steel
Initial Nose Force
0.5 N
Thread-Locking Element Included
No
Plunger Projection
1.5 mm
Nose Shape
Standard
With Locking Plunger
No
Thread
Fully Threaded
Plunger Material
Steel
With Flange
No
Retractable
No
Nose Material
Steel
Retractability
Not Retractable
Measurement System
Metric
Thread Pitch
0.5 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Body Material Grade
5.8
Plunger Finish
Black Oxide

Description

Spring Plunger, Thread Size M3, Thread Length 10 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 1.00 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 10 mm, Final Nose Force 3 N, Flange Thickness Not Applicable, Initial Nose Force 0.5 N, Overall Length 11.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.