Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69602X01

  • Zoro # G803522782


product price: $62.45
/pk 10, $6.25/ea

Key Features

Thread Size
M4
Thread-Locking Element Included
No
Body Length
15 mm
With Flange
No
Nose Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69602X01
Zoro #
G803522782
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Body Length
15 mm
Plunger Dia.
1.50 mm
Overall Length
16.5 mm
Ring Dia.
No
Plunger Width
1.5 mm
Thread Length
15 mm
Body Diameter
4 mm

Details

Item
Spring Plunger
Thread-Locking Element Included
No
With Flange
No
Nose Shape
Standard
With Locking Plunger
No
Body Finish
Black Oxide
Plunger Material
Steel
Plunger Projection
1.5 mm
Retractable
No
Body Material
Steel
Initial Nose Force
5 N
Final Nose Force
16 N
Thread
Fully Threaded
Nose Material
Steel
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
5.8
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.7 mm

Description

Spring Plunger, Thread Size M4, Thread Length 15 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 1.50 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 15 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 16.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.