Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69603X01

  • Zoro # G103522840


product price: $56.35
/pk 10, $5.64/ea

Key Features

Thread Size
M5
Body Material
Steel
Plunger Material
Steel
Body Finish
Black Oxide
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69603X01
Zoro #
G103522840
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Body Length
18 mm
Ring Dia.
No
Overall Length
20.3 mm
Plunger Dia.
2.40 mm
Body Diameter
5 mm
Plunger Width
2.4 mm
Thread Length
18 mm

Details

Item
Spring Plunger
Body Material
Steel
Plunger Material
Steel
Body Finish
Black Oxide
Thread
Fully Threaded
Final Nose Force
20 N
With Locking Plunger
No
Retractable
No
Initial Nose Force
6 N
Thread-Locking Element Included
No
With Flange
No
Nose Shape
Standard
Plunger Projection
2.3 mm
Nose Material
Steel
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Finish
Black Oxide
Includes Flange
Flange Not Included
Body Material Grade
5.8
Thread Pitch
0.8 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric

Description

Spring Plunger, Thread Size M5, Thread Length 18 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 2.40 mm, Plunger Projection 2.3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 18 mm, Final Nose Force 20 N, Flange Thickness Not Applicable, Initial Nose Force 6 N, Overall Length 20.3 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.