Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69610X01

  • Zoro # G403522816


product price: $65.99
/pk 10, $6.60/ea

Key Features

Thread Size
M4
Thread
Fully Threaded
Body Finish
Black Oxide
Overall Length
16.5 mm
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69610X01
Zoro #
G403522816
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Length
16.5 mm
Plunger Dia.
1.50 mm
Body Length
15 mm
Ring Dia.
No
Body Diameter
4 mm
Thread Length
15 mm
Plunger Width
1.5 mm

Details

Item
Spring Plunger
Thread
Fully Threaded
Body Finish
Black Oxide
Body Material
Steel
Nose Shape
Standard
Plunger Material
Steel
Initial Nose Force
2 N
With Flange
No
With Locking Plunger
No
Final Nose Force
7 N
Plunger Projection
1.5 mm
Retractable
No
Thread-Locking Element Included
No
Nose Material
Steel
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Thread Pitch
0.7 mm
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Body Material Grade
5.8
Plunger Material Grade
5.8

Description

Spring Plunger, Thread Size M4, Thread Length 15 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 1.50 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 15 mm, Final Nose Force 7 N, Flange Thickness Not Applicable, Initial Nose Force 2 N, Overall Length 16.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.