Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69612X01

  • Zoro # G803522805


product price: $63.95
/pk 10, $6.40/ea

Key Features

Thread Size
M6
Retractable
No
Overall Length
22.5 mm
Final Nose Force
9 N
Nose Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69612X01
Zoro #
G803522805
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Length
22.5 mm
Body Length
20 mm
Ring Dia.
No
Plunger Dia.
2.70 mm
Thread Length
20 mm
Body Diameter
6 mm
Plunger Width
2.7 mm

Details

Item
Spring Plunger
Retractable
No
Final Nose Force
9 N
Nose Shape
Standard
Thread
Fully Threaded
With Locking Plunger
No
Plunger Material
Steel
Body Material
Steel
Initial Nose Force
3 N
Body Finish
Black Oxide
Thread-Locking Element Included
No
Plunger Projection
2.5 mm
With Flange
No
Nose Material
Steel
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Thread Pitch
1 mm
Body Material Grade
5.8

Description

Spring Plunger, Thread Size M6, Thread Length 20 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 2.70 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 20 mm, Final Nose Force 9 N, Flange Thickness Not Applicable, Initial Nose Force 3 N, Overall Length 22.5 mm, Plunger Width 2.7 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.