Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69613X01

  • Zoro # G903522798


product price: $74.55
/pk 10, $7.46/ea

Key Features

Thread Size
M8
Ring Dia.
No
Final Nose Force
16 N
Plunger Dia.
3.50 mm
Plunger Projection
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69613X01
Zoro #
G903522798
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Ring Dia.
No
Plunger Dia.
3.50 mm
Body Length
22 mm
Overall Length
25 mm
Body Diameter
8 mm
Plunger Width
3.5 mm
Thread Length
22 mm

Details

Item
Spring Plunger
Final Nose Force
16 N
Plunger Projection
3 mm
Thread-Locking Element Included
No
Retractable
No
Nose Shape
Standard
Body Finish
Black Oxide
Thread
Fully Threaded
Initial Nose Force
4 N
With Locking Plunger
No
Plunger Material
Steel
Body Material
Steel
With Flange
No
Nose Material
Steel
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
1.25 mm
Retractability
Not Retractable
Plunger Finish
Black Oxide
Includes Flange
Flange Not Included
Measurement System
Metric
Body Material Grade
5.8

Description

Spring Plunger, Thread Size M8, Thread Length 22 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 3.50 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 4 N, Overall Length 25 mm, Plunger Width 3.5 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.