Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69614X01

  • Zoro # G203522788


product price: $89.25
/pk 10, $8.93/ea
Free Shipping & Returns

Key Features

Thread Size
M10
With Locking Plunger
No
Plunger Projection
3 mm
Thread
Fully Threaded
Final Nose Force
16 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69614X01
Zoro #
G203522788
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Plunger Dia.
4.00 mm
Ring Dia.
No
Overall Length
25 mm
Body Length
22 mm
Thread Length
22 mm
Body Diameter
10 mm
Plunger Width
4 mm

Details

Item
Spring Plunger
With Locking Plunger
No
Plunger Projection
3 mm
Thread
Fully Threaded
Final Nose Force
16 N
Nose Shape
Standard
With Flange
No
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Steel
Body Material
Steel
Body Finish
Black Oxide
Initial Nose Force
4 N
Nose Material
Steel
Body Material Grade
5.8
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Thread Pitch
1.5 mm
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Plunger Material Grade
5.8

Description

Spring Plunger, Thread Size M10, Thread Length 22 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 4.00 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 4 N, Overall Length 25 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.