Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69615X01

  • Zoro # G703522783


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Initial Nose Force
5 N
Plunger Material
Steel
Ring Dia.
No
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69615X01
Zoro #
G703522783
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Ring Dia.
No
Plunger Dia.
6.00 mm
Body Length
28 mm
Overall Length
32 mm
Thread Length
28 mm
Body Diameter
12 mm
Plunger Width
6 mm

Details

Item
Spring Plunger
Initial Nose Force
5 N
Plunger Material
Steel
Thread
Fully Threaded
Final Nose Force
27 N
Nose Shape
Standard
With Flange
No
Plunger Projection
4 mm
Retractable
No
With Locking Plunger
No
Thread-Locking Element Included
No
Body Finish
Black Oxide
Body Material
Steel
Nose Material
Steel
Body Material Grade
5.8
Measurement System
Metric
Thread Pitch
1.75 mm
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M12, Thread Length 28 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 28 mm, Final Nose Force 27 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 32 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.