Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69616X01

  • Zoro # G803522836


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Plunger Material
Steel
With Flange
No
Retractable
No
Initial Nose Force
20 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69616X01
Zoro #
G803522836
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Body Length
32 mm
Overall Length
37 mm
Plunger Dia.
7.50 mm
Ring Dia.
No
Body Diameter
16 mm
Thread Length
32 mm
Plunger Width
7.5 mm

Details

Item
Spring Plunger
Plunger Material
Steel
With Flange
No
Retractable
No
Initial Nose Force
20 N
Thread
Fully Threaded
Thread-Locking Element Included
No
Nose Shape
Standard
Plunger Projection
5 mm
Final Nose Force
45 N
Body Material
Steel
Body Finish
Black Oxide
With Locking Plunger
No
Nose Material
Steel
Measurement System
Metric
Includes Flange
Flange Not Included
Thread Pitch
2 mm
Body Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide
Retractability
Not Retractable
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 7.50 mm, Plunger Projection 5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 32 mm, Final Nose Force 45 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 37 mm, Plunger Width 7.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.