Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69623X01

  • Zoro # G803522812


product price: $83.69
/pk 10, $8.37/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Body Finish
Black Oxide
Thread
Fully Threaded
Thread-Locking Element Included
No
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69623X01
Zoro #
G803522812
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Ring Dia.
No
Overall Length
25 mm
Plunger Dia.
4.00 mm
Body Length
22 mm
Thread Length
22 mm
Plunger Width
4 mm
Body Diameter
10 mm

Details

Item
Spring Plunger
Body Finish
Black Oxide
Thread
Fully Threaded
Thread-Locking Element Included
No
With Locking Plunger
No
Retractable
No
Plunger Projection
3 mm
Body Material
Steel
Nose Shape
Standard
Final Nose Force
70 N
Plunger Material
Steel
Initial Nose Force
19 N
With Flange
No
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
1.5 mm
Includes Flange
Flange Not Included
Body Material Grade
5.8
Plunger Material Grade
5.8
Measurement System
Metric
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M10, Thread Length 22 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 4.00 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 70 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 25 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.