Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69624X01

  • Zoro # G703522806


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Overall Length
32 mm
Plunger Material
Steel
Body Material
Steel
Body Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69624X01
Zoro #
G703522806
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Length
32 mm
Ring Dia.
No
Plunger Dia.
6.00 mm
Body Length
28 mm
Body Diameter
12 mm
Thread Length
28 mm
Plunger Width
6 mm

Details

Item
Spring Plunger
Plunger Material
Steel
Body Material
Steel
Body Finish
Black Oxide
Nose Shape
Standard
With Locking Plunger
No
Plunger Projection
4 mm
Thread
Fully Threaded
Retractable
No
Initial Nose Force
25 N
Final Nose Force
85 N
With Flange
No
Thread-Locking Element Included
No
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Thread Pitch
1.75 mm
Retractability
Not Retractable
Plunger Material Grade
5.8
Body Material Grade
5.8
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M12, Thread Length 28 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 28 mm, Final Nose Force 85 N, Flange Thickness Not Applicable, Initial Nose Force 25 N, Overall Length 32 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.