Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69625X01

  • Zoro # G303522800


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Final Nose Force
150 N
Thread
Fully Threaded
Ring Dia.
No
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69625X01
Zoro #
G303522800
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Ring Dia.
No
Plunger Dia.
7.50 mm
Overall Length
37 mm
Body Length
32 mm
Thread Length
32 mm
Plunger Width
7.5 mm
Body Diameter
16 mm

Details

Item
Spring Plunger
Final Nose Force
150 N
Thread
Fully Threaded
Body Material
Steel
Plunger Material
Steel
With Flange
No
Nose Shape
Standard
Initial Nose Force
60 N
Plunger Projection
5 mm
With Locking Plunger
No
Retractable
No
Body Finish
Black Oxide
Thread-Locking Element Included
No
Nose Material
Steel
Retractability
Not Retractable
Body Material Grade
5.8
Thread Pitch
2 mm
Measurement System
Metric
Plunger Material Grade
5.8
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Black Oxide

Description

Spring Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 7.50 mm, Plunger Projection 5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 32 mm, Final Nose Force 150 N, Flange Thickness Not Applicable, Initial Nose Force 60 N, Overall Length 37 mm, Plunger Width 7.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.