Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69701X01

  • Zoro # G503522785


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Thread Size
M3
Plunger Material
Stainless Steel
Nose Shape
Standard
With Flange
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69701X01
Zoro #
G503522785
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3
Plunger Dia.
1.00 mm
Body Length
10 mm
Ring Dia.
No
Overall Length
11.5 mm
Thread Length
10 mm
Plunger Width
1 mm
Body Diameter
3 mm

Details

Item
Spring Plunger
Plunger Material
Stainless Steel
Nose Shape
Standard
With Flange
No
Body Material
Stainless Steel
Plunger Projection
1.5 mm
Thread
Fully Threaded
Body Finish
Uncoated
Thread-Locking Element Included
No
Initial Nose Force
0.5 N
Final Nose Force
3 N
With Locking Plunger
No
Retractable
No
Nose Material
Stainless Steel
Plunger Material Grade
300
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Thread Pitch
0.5 mm
Body Material Grade
5.8
Includes Flange
Flange Not Included

Description

Spring Plunger, Thread Size M3, Thread Length 10 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 1.00 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 10 mm, Final Nose Force 3 N, Flange Thickness Not Applicable, Initial Nose Force 0.5 N, Overall Length 11.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.