Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69702X01

  • Zoro # G603522838


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Thread Size
M4
Thread-Locking Element Included
No
Plunger Dia.
1.50 mm
Overall Length
16.5 mm
Ring Dia.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69702X01
Zoro #
G603522838
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Plunger Dia.
1.50 mm
Overall Length
16.5 mm
Ring Dia.
No
Body Length
15 mm
Thread Length
15 mm
Plunger Width
1.5 mm
Body Diameter
4 mm

Details

Item
Spring Plunger
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Final Nose Force
16 N
Initial Nose Force
5 N
With Flange
No
With Locking Plunger
No
Plunger Projection
1.5 mm
Body Finish
Uncoated
Body Material
Stainless Steel
Nose Shape
Standard
Retractable
No
Thread
Fully Threaded
Nose Material
Stainless Steel
Body Material Grade
5.8
Thread Pitch
0.7 mm
Measurement System
Metric
Includes Flange
Flange Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Plunger Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M4, Thread Length 15 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 15 mm, Final Nose Force 16 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 16.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.