Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69704X01

  • Zoro # G003522827


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Thread Size
M6
Thread
Fully Threaded
Nose Shape
Standard
Body Finish
Uncoated
Retractable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69704X01
Zoro #
G003522827
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Plunger Dia.
2.70 mm
Body Length
20 mm
Ring Dia.
No
Overall Length
22.5 mm
Plunger Width
2.7 mm
Body Diameter
6 mm
Thread Length
20 mm

Details

Item
Spring Plunger
Thread
Fully Threaded
Nose Shape
Standard
Body Finish
Uncoated
Retractable
No
Body Material
Stainless Steel
Initial Nose Force
6 N
With Flange
No
Plunger Material
Stainless Steel
Final Nose Force
17 N
With Locking Plunger
No
Thread-Locking Element Included
No
Plunger Projection
2.5 mm
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Body Material Grade
5.8
Thread Pitch
1 mm
Plunger Material Grade
300

Description

Spring Plunger, Thread Size M6, Thread Length 20 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 2.70 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 20 mm, Final Nose Force 17 N, Flange Thickness Not Applicable, Initial Nose Force 6 N, Overall Length 22.5 mm, Plunger Width 2.7 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.