Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69705X01

  • Zoro # G703522820


product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns

Key Features

Thread Size
M8
Overall Length
25 mm
Nose Shape
Standard
With Flange
No
Thread-Locking Element Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69705X01
Zoro #
G703522820
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
25 mm
Ring Dia.
No
Body Length
22 mm
Plunger Dia.
3.50 mm
Plunger Width
3.5 mm
Body Diameter
8 mm
Thread Length
22.22 mm

Details

Item
Spring Plunger
Nose Shape
Standard
With Flange
No
Thread-Locking Element Included
No
Thread
Fully Threaded
Body Finish
Uncoated
Plunger Projection
3 mm
With Locking Plunger
No
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Final Nose Force
29 N
Retractable
No
Initial Nose Force
7 N
Nose Material
Stainless Steel
Body Material Grade
5.8
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Thread Pitch
1.25 mm
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M8, Thread Length 22.22 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 3.50 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 29 N, Flange Thickness Not Applicable, Initial Nose Force 7 N, Overall Length 25 mm, Plunger Width 3.5 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.