Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69706X01

  • Zoro # G603522814


product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Body Length
22 mm
Thread
Fully Threaded
Plunger Dia.
4.00 mm
Thread-Locking Element Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69706X01
Zoro #
G603522814
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Body Length
22 mm
Plunger Dia.
4.00 mm
Overall Length
25 mm
Ring Dia.
No
Plunger Width
4 mm
Body Diameter
10 mm
Thread Length
22 mm

Details

Item
Spring Plunger
Thread
Fully Threaded
Thread-Locking Element Included
No
With Locking Plunger
No
Final Nose Force
31 N
Plunger Projection
3 mm
With Flange
No
Plunger Material
Stainless Steel
Retractable
No
Nose Shape
Standard
Initial Nose Force
8 N
Body Finish
Uncoated
Body Material
Stainless Steel
Nose Material
Stainless Steel
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
5.8
Thread Pitch
1.5 mm
Plunger Material Grade
300
Includes Flange
Flange Not Included

Description

Spring Plunger, Thread Size M10, Thread Length 22 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 4.00 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 31 N, Flange Thickness Not Applicable, Initial Nose Force 8 N, Overall Length 25 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.