Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69707X01

  • Zoro # G403522809


product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Ring Dia.
No
Thread
Fully Threaded
Overall Length
32 mm
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69707X01
Zoro #
G403522809
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Ring Dia.
No
Overall Length
32 mm
Body Length
28 mm
Plunger Dia.
6.00 mm
Plunger Width
6 mm
Thread Length
28 mm
Body Diameter
12 mm

Details

Item
Spring Plunger
Thread
Fully Threaded
Plunger Material
Stainless Steel
Nose Shape
Standard
Body Finish
Uncoated
Retractable
No
With Flange
No
Thread-Locking Element Included
No
Initial Nose Force
10 N
Plunger Projection
4 mm
With Locking Plunger
No
Body Material
Stainless Steel
Final Nose Force
47 N
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Plunger Finish
Uncoated
Thread Pitch
1.75 mm
Plunger Material Grade
300

Description

Spring Plunger, Thread Size M12, Thread Length 28 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 28 mm, Final Nose Force 47 N, Flange Thickness Not Applicable, Initial Nose Force 10 N, Overall Length 32 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.