Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69708X01

  • Zoro # G003522803


product price: $378.99
/pk 10, $37.90/ea
Free Shipping & Returns

Key Features

Thread Size
M16x2
Plunger Projection
0.196 in
Initial Nose Force
10.12 lbf
Thread-Locking Element Included
No
Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69708X01
Zoro #
G003522803
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x2
Plunger Dia.
0.2950 in
Body Dia.
0.6300 in
Body Length
32 mm
Thread Length
32 mm
Body Diameter
16 mm
Plunger Width
7.5 mm

Details

Item
Spring Plunger
Plunger Projection
0.196 in
Initial Nose Force
10.12 lbf
Thread-Locking Element Included
No
Thread Pitch
2 mm
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Final Nose Force
22.48 lbf
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Plunger Finish
Uncoated
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Measurement System
Metric

Description

Spring Plunger, Thread Size M16x2, Thread Length 32 mm, Plunger Material Stainless Steel, Plunger Dia. 0.2950 in, Plunger Projection 0.196 in, Mounting Type Hex Socket Drive, Body Length 32 mm, Final Nose Force 22.48 lbf, Flange Thickness Not Applicable, Initial Nose Force 10.12 lbf, Plunger Width 7.5 mm, Thread Pitch 2 mm, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable, Plunger Finish Uncoated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.