Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69801X01

  • Zoro # G103522796


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Thread Size
M5
Final Nose Force
26 N
Body Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Dia.
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69801X01
Zoro #
G103522796
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Plunger Dia.
2.40 mm
Overall Length
20.3 mm
Ring Dia.
No
Body Length
18 mm
Plunger Width
2.4 mm
Thread Length
18 mm
Body Diameter
5 mm

Details

Item
Spring Plunger
Final Nose Force
26 N
Body Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
2.3 mm
Body Finish
Uncoated
With Locking Plunger
No
With Flange
No
Initial Nose Force
9 N
Nose Shape
Standard
Retractable
No
Plunger Material
Stainless Steel
Thread
Fully Threaded
Nose Material
Stainless Steel
Plunger Finish
Uncoated
Thread Pitch
0.8 mm
Body Material Grade
303
Measurement System
Metric
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size M5, Thread Length 18 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 2.40 mm, Plunger Projection 2.3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 18 mm, Final Nose Force 26 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 20.3 mm, Plunger Width 2.4 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.