Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69802X01

  • Zoro # G503522792


product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Thread Size
M6
With Flange
No
Retractable
No
Plunger Dia.
2.70 mm
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69802X01
Zoro #
G503522792
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Plunger Dia.
2.70 mm
Overall Length
22.5 mm
Body Length
20 mm
Ring Dia.
No
Plunger Width
2.7 mm
Thread Length
20 mm
Body Diameter
6 mm

Details

Item
Spring Plunger
With Flange
No
Retractable
No
With Locking Plunger
No
Thread
Fully Threaded
Plunger Projection
2.5 mm
Initial Nose Force
11 N
Body Finish
Uncoated
Final Nose Force
35 N
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Nose Shape
Standard
Nose Material
Stainless Steel
Retractability
Not Retractable
Plunger Material Grade
300
Thread Pitch
1 mm
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Body Material Grade
303

Description

Spring Plunger, Thread Size M6, Thread Length 20 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 2.70 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 20 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 11 N, Overall Length 22.5 mm, Plunger Width 2.7 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.