Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69803X01

  • Zoro # G403522786


product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns

Key Features

Thread Size
M8
Thread-Locking Element Included
No
Thread
Fully Threaded
Retractable
No
Plunger Projection
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69803X01
Zoro #
G403522786
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Plunger Dia.
3.50 mm
Ring Dia.
No
Body Length
22 mm
Overall Length
25 mm
Plunger Width
3.5 mm
Body Diameter
8 mm
Thread Length
22 mm

Details

Item
Spring Plunger
Thread-Locking Element Included
No
Thread
Fully Threaded
Retractable
No
Plunger Projection
3 mm
With Flange
No
Body Finish
Uncoated
Body Material
Stainless Steel
Initial Nose Force
15 N
Nose Shape
Standard
With Locking Plunger
No
Final Nose Force
48 N
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Plunger Material Grade
300
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Thread Pitch
1.25 mm
Measurement System
Metric
Plunger Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M8, Thread Length 22 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 3.50 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 48 N, Flange Thickness Not Applicable, Initial Nose Force 15 N, Overall Length 25 mm, Plunger Width 3.5 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.