Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69804X01

  • Zoro # G503522839


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Nose Shape
Standard
Plunger Dia.
4.00 mm
Plunger Projection
3 mm
Body Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69804X01
Zoro #
G503522839
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Plunger Dia.
4.00 mm
Body Length
22 mm
Overall Length
25 mm
Ring Dia.
No
Thread Length
22 mm
Plunger Width
4 mm
Body Diameter
10 mm

Description

Spring Plunger, Thread Size M10, Thread Length 22 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 4.00 mm, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 58 N, Flange Thickness Not Applicable, Initial Nose Force 15 N, Overall Length 25 mm, Plunger Width 4 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.