Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 10

  • Mfr # 69805X01

  • Zoro # G003522834


product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Body Material
Stainless Steel
Thread-Locking Element Included
No
Ring Dia.
No
Retractable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69805X01
Zoro #
G003522834
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Ring Dia.
No
Overall Length
32 mm
Plunger Dia.
6.00 mm
Body Length
28 mm
Body Diameter
12 mm
Plunger Width
6 mm
Thread Length
28 mm

Details

Item
Spring Plunger
Body Material
Stainless Steel
Thread-Locking Element Included
No
Retractable
No
Final Nose Force
74 N
Thread
Fully Threaded
Initial Nose Force
19 N
Plunger Material
Stainless Steel
Body Finish
Uncoated
With Flange
No
With Locking Plunger
No
Nose Shape
Standard
Plunger Projection
4 mm
Nose Material
Stainless Steel
Thread Pitch
1.75 mm
Body Material Grade
303
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M12, Thread Length 28 mm, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 28 mm, Final Nose Force 74 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 32 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.