Zoro Homepage

Spring Plunger, PK 5

  • Mfr # 69427X01

  • Zoro # G303522831


product price: $74.49
/pk 5, $14.90/ea

Key Features

Thread Size
M20
Body Finish
Black Oxide
Thread
Fully Threaded
With Flange
No
Plunger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69427X01
Zoro #
G303522831
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Plunger Dia.
10.00 mm
Overall Length
36.5 mm
Body Length
30 mm
Ring Dia.
No
Body Diameter
20 mm
Thread Length
30 mm
Plunger Width
10 mm

Details

Item
Spring Plunger
Body Finish
Black Oxide
Thread
Fully Threaded
With Flange
No
Plunger Material
Steel
Nose Shape
Pin
Plunger Projection
6.5 mm
Thread-Locking Element Included
No
Retractable
No
Body Material
Steel
Initial Nose Force
30 N
Final Nose Force
60 N
With Locking Plunger
No
Nose Material
Steel
Plunger Finish
Black Oxide
Thread Pitch
2.5 mm
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Metric
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8

Description

Spring Plunger, Thread Size M20, Thread Length 30 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00 mm, Plunger Projection 6.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 60 N, Flange Thickness Not Applicable, Initial Nose Force 30 N, Overall Length 36.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.