Zoro Homepage

Spring Plunger, PK 5

  • Mfr # 69508X01

  • Zoro # G303522787


product price: $140.99
/pk 5, $28.20/ea
Free Shipping & Returns

Key Features

Thread Size
M20
Plunger Projection
6.5 mm
With Flange
No
Nose Shape
Pin
Body Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69508X01
Zoro #
G303522787
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Body Length
30 mm
Ring Dia.
No
Overall Length
36.5 mm
Plunger Dia.
10.00 mm
Body Diameter
20 mm
Plunger Width
10 mm
Thread Length
30 mm

Details

Item
Spring Plunger
Plunger Projection
6.5 mm
With Flange
No
Nose Shape
Pin
Retractable
No
Initial Nose Force
60 N
Body Material
Stainless Steel
Plunger Material
Stainless Steel
With Locking Plunger
No
Thread-Locking Element Included
No
Thread
Fully Threaded
Body Finish
Uncoated
Final Nose Force
120 N
Nose Material
Steel
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Plunger Material Grade
400
Body Material Grade
300
Thread Pitch
2.5 mm
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M20, Thread Length 30 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 60 N, Overall Length 36.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.