Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 5

  • Mfr # 69527X01

  • Zoro # G803522799


product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns

Key Features

Thread Size
M20
Initial Nose Force
30 N
Ring Dia.
No
Plunger Projection
6.5 mm
Thread-Locking Element Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69527X01
Zoro #
G803522799
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Ring Dia.
No
Body Length
30 mm
Overall Length
36.5 mm
Plunger Dia.
10.00 mm
Plunger Width
10 mm
Body Diameter
20 mm
Thread Length
30 mm

Details

Item
Spring Plunger
Initial Nose Force
30 N
Plunger Projection
6.5 mm
Thread-Locking Element Included
No
Nose Shape
Pin
Body Finish
Uncoated
Body Material
Stainless Steel
Thread
Fully Threaded
Retractable
No
Plunger Material
Stainless Steel
With Flange
No
Final Nose Force
60 N
With Locking Plunger
No
Nose Material
Steel
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Retractability
Not Retractable
Thread Pitch
2.5 mm
Plunger Finish
Uncoated
Body Material Grade
300
Plunger Material Grade
300

Description

Spring Plunger, Thread Size M20, Thread Length 30 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 60 N, Flange Thickness Not Applicable, Initial Nose Force 30 N, Overall Length 36.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.