Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 5

  • Mfr # 69605X01

  • Zoro # G903522828


product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns

Key Features

Thread Size
M20
Initial Nose Force
60 N
Thread-Locking Element Included
No
Plunger Dia.
10.00 mm
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69605X01
Zoro #
G903522828
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Plunger Dia.
10.00 mm
Body Length
40 mm
Ring Dia.
No
Overall Length
47 mm
Body Diameter
20 mm
Plunger Width
10 mm
Thread Length
40 mm

Details

Item
Spring Plunger
Initial Nose Force
60 N
Thread-Locking Element Included
No
Body Material
Steel
Final Nose Force
120 N
Nose Shape
Standard
With Locking Plunger
No
Body Finish
Black Oxide
With Flange
No
Plunger Projection
7 mm
Plunger Material
Steel
Thread
Fully Threaded
Retractable
No
Nose Material
Steel
Includes Flange
Flange Not Included
Plunger Material Grade
5.8
Thread Pitch
2.5 mm
Body Material Grade
5.8
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M20, Thread Length 40 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 10.00 mm, Plunger Projection 7 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 40 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 60 N, Overall Length 47 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.