Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, PK 5

  • Mfr # 69626X01

  • Zoro # G303522794


product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns

Key Features

Thread Size
M20
With Locking Plunger
No
Overall Length
47 mm
Thread-Locking Element Included
No
Plunger Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69626X01
Zoro #
G303522794
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Overall Length
47 mm
Plunger Dia.
10.00 mm
Body Length
40 mm
Ring Dia.
No
Body Diameter
20 mm
Thread Length
40 mm
Plunger Width
10 mm

Details

Item
Spring Plunger
With Locking Plunger
No
Thread-Locking Element Included
No
Body Finish
Black Oxide
Retractable
No
Final Nose Force
190 N
Plunger Material
Steel
Thread
Fully Threaded
With Flange
No
Body Material
Steel
Nose Shape
Standard
Initial Nose Force
75 N
Plunger Projection
7 mm
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
5.8
Plunger Material Grade
5.8
Measurement System
Metric
Retractability
Not Retractable
Thread Pitch
2.5 mm

Description

Spring Plunger, Thread Size M20, Thread Length 40 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 10.00 mm, Plunger Projection 7 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 40 mm, Final Nose Force 190 N, Flange Thickness Not Applicable, Initial Nose Force 75 N, Overall Length 47 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.