Zoro Homepage

Spring Plunger, PK 5

  • Mfr # 69627X01

  • Zoro # G603522791


product price: $166.99
/pk 5, $33.40/ea
Free Shipping & Returns

Key Features

Thread Size
M24
Overall Length
62 mm
Body Material
Steel
Body Finish
Uncoated
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69627X01
Zoro #
G603522791
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24
Overall Length
62 mm
Ring Dia.
No
Plunger Dia.
12.00 mm
Body Length
52 mm
Thread Length
52 mm
Plunger Width
12 mm
Body Diameter
24 mm

Details

Item
Spring Plunger
Body Material
Steel
Body Finish
Uncoated
With Locking Plunger
No
Nose Shape
Standard
Initial Nose Force
95 N
Plunger Material
Steel
Final Nose Force
240 N
Retractable
No
Plunger Projection
10 mm
Thread-Locking Element Included
No
Thread
Fully Threaded
With Flange
No
Nose Material
Steel
Body Material Grade
5.8
Thread Pitch
3 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Plunger Finish
Black Oxide
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
5.8

Description

Spring Plunger, Thread Size M24, Thread Length 52 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 12.00 mm, Plunger Projection 10 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 52 mm, Final Nose Force 240 N, Flange Thickness Not Applicable, Initial Nose Force 95 N, Overall Length 62 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 3 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Steel, Handle Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.