Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, SS, 1/2 D x 3/4 L, PK5

  • Mfr # 5352501

  • Zoro # G6318794


product price: $32.39
/pk 5, $6.48/ea

Key Features

Plunger Travel (In.)
0.151
Type
With Locking Element
Thread Size
1/2"-13
Material
Stainless Steel
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352501
Zoro #
G6318794
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Body Width (In.)
0.500
Thread Length
0.75 in
Body Dia.
1/2 in
Overall Length
0.901 in
Plunger Dia.
0.2480 in
Body Length
0.75 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.151
Type
With Locking Element
Material
Stainless Steel
Finish
303 Stainless Steel
Plunger
Nylon
End Force Final (Lb.)
5.50
End Force Initial (Lb.)
1.75
Spring
Stainless Steel
Force
Light
Retractable
No
Body Material
Stainless Steel
Plunger Material
Delrin
Thread
Fully Threaded
Plunger Projection
0.151 in
Initial Nose Force
1.75 lbf
Final Nose Force
5.5 lbf
Thread-Locking Element Included
Yes
Nose Material
Delrin
Plunger Finish
Uncoated
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.077 in
Body Finish
Uncoated
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.