Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, SS, 5/16 D x 9/16 L, PK5

  • Mfr # 5352301

  • Zoro # G6323344


product price: $31.59
/pk 5, $6.32/ea

Key Features

Type
With Locking Element
Plunger
Nylon
Thread Size
5/16"-18
Material
Stainless Steel
End Force Final (Lb.)
4.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352301
Zoro #
G6323344
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Plunger Dia. (In.)
0.135
Body Length (In.)
9/16
Body Width (In.)
0.313
Plunger Dia.
0.1350 in
Body Length
0.563 in
Body Dia.
0.3130 in
Thread Length
0.563 in
Overall Length
0.647 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Type
With Locking Element
Plunger
Nylon
Material
Stainless Steel
End Force Final (Lb.)
4.00
Plunger Travel (In.)
0.084
Finish
303 Stainless Steel
End Force Initial (Lb.)
1.50
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Retractable
No
Plunger Material
Delrin
Plunger Projection
0.084 in
Thread
Fully Threaded
Body Material
Stainless Steel
Final Nose Force
4 lbf
Thread-Locking Element Included
Yes
Initial Nose Force
1.5 lbf
Nose Material
Delrin
Measurement System
Inch
Nose Shape
Standard
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Thread Pitch
0.056 in
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.