Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, SS, 5/8 D x 1 1/16 L, PK5

  • Mfr # 5352601

  • Zoro # G6323362


product price: $38.19
/pk 5, $7.64/ea

Key Features

Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
End Force Initial (Lb.)
2.00
Plunger Travel (In.)
0.215
End Force Final (Lb.)
8.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352601
Zoro #
G6323362
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.278 in
Body Length
1.063 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Thread Length
1.063 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

End Force Initial (Lb.)
2.00
Plunger Travel (In.)
0.215
End Force Final (Lb.)
8.50
Finish
303 Stainless Steel
Item
Spring Plunger
Type
With Locking Element
Plunger
Nylon
Material
Stainless Steel
Spring
Stainless Steel
Force
Light
Initial Nose Force
2 lbf
Plunger Projection
0.215 in
Retractable
No
Body Material
Stainless Steel
Final Nose Force
8.5 lbf
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Plunger Material
Delrin
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Finish
Uncoated
Thread Pitch
0.091 in
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Finish
Uncoated
Nose Shape
Standard
Body Material Grade
303
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.